Beli magnifier glass loupe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shinwa Rules With Loupe Lightatribut:
- Material: Body: ABS resin
- Type: Hand held type
- Lens Magnification: 10 times
- Bulbs: led
- Dimension: 180x53x48mm
- 1 Scale: (Bottom) 1 mm pitch, 1/16-inch pitch
- Lens Diameter: Ø 28mm
- Power: Two AAA batteries (sold separately)
- Pro'sKit LED Table Clamp Magnifier LampDeskripsi:The glass lens will provide the high transmittance and not easy to scrape.56 LEDs energy saving , low temperature and long life.Standard mount: Desktop clampPower supplied with electronic rectifier provides even more stable performanceAdjustable arm for easy positioning where it is most needed.Clamps easily and securely onto most flat surfaces up to 65mm thick.atribut:
- Lens Material: Glass
- Magnification: 5D (2.25X)
- Lens Size (mm): Ø127
- Illumination: 56 pcs LEDs
- Voltage (V): AC 220-240
- TRUSCO LED Attached Hand Loupeatribut:
- Weight (g): 225
- Depth (mm): 150
- Magnification: 1.8/5
- Lens Size (mm): 130
- Purpose of Use: For general inspections
- TRUSCO Magnifier (High Magnification Type)atribut:
- Finishing Material: Lens: Glass
- Lens Diameter (phi mm): 28
- Magnification: 10
- Purpose of Use: For precision parts check, small letters such as books etc.
- Type: High Magnification Loupe
- Weight (g): 38
- Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Length (m): 2
- Armaflex Insulation Pipe F-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Thickness (mm): 9 (3/8inch)
- Length (m): 2
- Insize Table Magnifier with IlluminationDeskripsi:- LED illumination, working life 20000hatribut:
- Magnification: 2.25X
- Diopter: 5D
- Lens Diameter (mm): ø122
- Illumination: Power : 7W, illumination : 420lm
- Power Supply (V): 100-240 (50-60Hz)
- Armaflex Insulation Pipe M-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ = 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0°C = 0.034W/(m¿K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50°C to 105°C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
- Oxford Precision Led Bench Magnifier 5 DiopterDeskripsi:Illuminated bench magnifier that is suitable for the workplace, hobbies or for people with limited vision.atribut:
- Arm Length (mm): 1143
- Arm Type: Adjustable
- Diopter: 5D
- Lens Diameter (mm): 127
- Magnification: 2.25
- Mirror diameter (mm): 127
- Additional Features: Long Life Efficiency; Low Heat Efficiency
- Product Type: Bench Magnifier
- Pro'sKit 22X Handheld LED Light MagnifierDeskripsi:- Comes with 2 LED lights.- Excellent for jewelry work.atribut:
- Lens Material: Glass
- Magnification: Object lens 16D; Eyepiece 13D, (22X)
- Lens Size (mm): Ø19
- Light Source: 2 LEDS
- Battery: 1.5V AAAx3 pcs (Not included)
- TRUSCO LED Flashlight Magnifieratribut:
- Continuous Operating Time (hour): 30 (Manganese Dry Cell)
- Length (mm): 180
- Lens: Acrylic Glass (Two-Ply)
- Lens Size (mm): 30
- Magnification: 10
- Measuring Range (mm) : 20
- Minimum Indication (mm): 0.5
- Power: AA Batteries x 2 (Sold Separately)
- Purpose of Use: For inspection in dark places.
- Replacement Bulb: Can not be replaced
- Armaflex Insulation Pipe R-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Thickness (mm): 25 (1inch)
- Length (m): ±2
- Sinar Dunia Copy Paper A4 75gsm (Kertas HVS / Fotocopy)Deskripsi:Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.atribut:
- Paper Type: Multi Purpose Paper
- Number of Sheets: 500
- Color: White
- Paper Weight (gsm): 75
- Size: A4
- Size (mm): 210x297
- ECOLAB Oasis Compac Furniture PolishDeskripsi:Bahan khusus untuk perawatan furniture dengan aroma citrus segar. Menutup pori permukaan untuk mencehgah debu melekatatribut:
- Volume (ml): 2000
- Armaflex Insulation Pipe T-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Thickness (mm): 32 (1 1/4inch)
- TRUSCO Magnifier (Kaca Pembesar)Deskripsi:General extended inspection.atribut:
- Finishing Material: Lens: Glass
- Purpose of Use: For general expansion inspection.
- Armaflex Armaflex (Pipa AC)Deskripsi:Water vapour resistance µ value = 10.000. Therma conductivity at 0°C = 0.034 W/(m.K)
- Oxford Precision Folding Magnifier With Scaleatribut:
- Surface Treatment: Powder Coated
- Additional Features: Folds flat Self-standing
- Product Type: Pocket Magnifier
Daftar Harga magnifier glass loupe Terbaru October 2026
| Shinwa Rules With Loupe Light | Rp449.900 |
| Pro'sKit LED Table Clamp Magnifier Lamp | Rp2.699.900 |
| TRUSCO LED Attached Hand Loupe | Rp499.900 |
| TRUSCO Magnifier (High Magnification Type) | Rp709.900 |
| Armaflex Insulation Pipe H-Series Class 1 (Pipa AC) | Rp24.900 |
| Armaflex Insulation Pipe F-Series Class 1 (Pipa AC) | Rp20.900 |
| Armaflex Insulation Sheet (Lembaran Isolasi AC) | Rp1.599.900 |
| Insize Table Magnifier with Illumination | Rp1.699.900 |
| Armaflex Insulation Pipe M-Series Class 1 (Pipa AC) | Rp34.900 |
| Oxford Precision Led Bench Magnifier 5 Diopter | Rp2.899.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)






















































































































































/P101000653-1.jpg)
/qwP105216968-4.jpg)
/q4P105216940-1.jpg)
/0sP105217028-3.jpg)

/rnP105216995-1.jpg)



/0jP105217019-2.jpg)
/9uP103673354-7.jpg)


/1sP105217064-1.jpg)
/g0P101001576-5.jpg)
/opP105216889-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)